This product requires certification to purchase.

59-7/8 x 36 in. Soaker Drop-In Bathtub with End Drain in White

MAAX

Exhibit 59-7/8 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M106170000001000
  • Item #7882296
  • Manufacturer Part #106170-000-001-000
3.9 out of 5 Customer Rating
Brand image
MAAX

Exhibit 59-7/8 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M106170000001000
  • Item #7882296
  • Manufacturer Part #106170-000-001-000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Made in North America
  • Minimalist look with discreet armrests and textured floor
  • Therapy System Available
  • Rectangular shape bathtub
  • Drop-in or alcove installation with tiling flange
  • End drain
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
54-5/8
Basin Shape:
Rectangle
Basin Width:
27-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
56 gal
Collection:
Exhibit
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
Drain Opening:
2-1/8
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18
Overall Length:
59-7/8
Overall Width:
36
Soaking Depth:
16-3/8
UL Listed:
Yes
UPC:
623163644715
Weight:
80
cUPC Certified:
No