This product requires certification to purchase.

60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

MAAX

Exhibit 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M106173R000001
  • Item #7882250
  • Manufacturer Part #106173-R-000-001
5 out of 5 Customer Rating
Brand image
MAAX

Exhibit 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M106173R000001
  • Item #7882250
  • Manufacturer Part #106173-R-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in North America
  • Integrated Armrest
  • Integrated tiling flange and skirt
  • Rectangular shape bathtub in alcove installation
  • Available in Above-the-Floor Rough (AFR) or not
  • Minimalist look with discreet armrests and textured floor
  • Deck for faucet installation
  • Integrated skirt with access panel when equipped with a system
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
54-5/8 in
Basin Shape:
Rectangle
Basin Width:
27-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
47 gal
Collection:
Exhibit
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
16-3/8 in
UL Listed:
No
UPC:
623163644777
Weight:
80 lb
cUPC Certified:
No