71-7/8 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Exhibit 71-7/8 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 15-1/2 in
- Basin Length:
- 54-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 33-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 78 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 71-7/8 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- UPC:
- 623163645521
- Weight:
- 98 lb
- cUPC Certified:
- No