71-7/8 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White
Exhibit 71-7/8 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular shape bathtub in alcove installation
- Available in Above-the-Floor Rough (AFR) or not
- Minimalist look with discreet armrests and textured floor
- Integrated tiling flange
- Integrated skirt with access panel when equipped with a system
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 49 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32
- Drain Location:
- Left
- Height:
- 20
- Installation Type:
- Alcove
- Material:
- Plastic
- Number of Jets:
- 6
- Overall Length:
- 71-7/8
- Overall Width:
- 32