This product requires certification to purchase.

HALO 78-3/4" HIGH X 29-7/8" WIDE SHOWER SCREEN FRAMELESS SHOWER DOOR WITH CLEAR GLASS

MAAX

HALO 78-3/4" HIGH X 29-7/8" WIDE SHOWER SCREEN FRAMELESS SHOWER DOOR WITH CLEAR GLASS

  • Fast #
  • Part #M138998900305000
  • Item #10850361
  • Manufacturer Part #138998-900-305-000
3.9 out of 5 Customer Rating
Brand image
MAAX

HALO 78-3/4" HIGH X 29-7/8" WIDE SHOWER SCREEN FRAMELESS SHOWER DOOR WITH CLEAR GLASS

  • Fast #
  • Part #M138998900305000
  • Item #10850361
  • Manufacturer Part #138998-900-305-000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
78-3/4
Shower Door Height Range:
76 in+
Shower Door Width Range:
26-30 in
Type:
M138998900305000
UPC:
623163639353
Width:
29-7/8