This product requires certification to purchase.

72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

MAAX

Living 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #M102757094007
  • Item #3824050
  • Manufacturer Part #102757-094-007
4.9 out of 5 Customer Rating
Brand image
MAAX

Living 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #M102757094007
  • Item #3824050
  • Manufacturer Part #102757-094-007
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spacious bathtub with ergonomic design
  • Comfortable backrest and ample deck space for faucet installation
  • Inclined armrests with 1 angled 12 in. grab bar included 14
  • Drop-in installation with center drain
  • Cut-out template included
  • Requires Certification

Documents


Specifications

Bathtub Shape:
Oval
Capacity:
75 gal
Collection:
Living
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
42 in
Drain Location:
Center
Height:
23-3/8 in
Installation Type:
Drop-in
Material:
Plastic
Overall Length:
72 in
Overall Width:
42 in
UPC:
623163563825