64X34 Acrylic Free Standing Tub *LNGE Aquamarine
Lounge 64X34 Acrylic Free Standing Tub *LNGE Aquamarine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 piece – Transports and installs easily
- Bathtub apron available in 3 colors: Aqua, Platinum Grey, and Ruby
- 4-adjustable leveling legs – Adjusts and levels for ideal installation
- Faucet installation can be deck-mounted or floor-mounted
- Unique feature: maximized bathing well with comfortable backrest
Recommended Accessories
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 57 gal
- Collection:
- Lounge
- Color Finish Category:
- Blues
- Color Finish Name:
- Aqua
- Drain Location:
- End
- Height:
- 22-1/4 in
- Installation Type:
- Freestanding
- Length:
- 64 in
- Material:
- Plastic
- UPC:
- 623163205473
- Width:
- 34 in