64X34 Acrylic Free Standing Tub *LNGE PLGR
Lounge 64X34 Acrylic Free Standing Tub *LNGE PLGR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 piece – Transports and installs easily
- Bathtub apron available in 3 colors: Aqua, Platinum Grey, and Ruby
- 4-adjustable leveling legs – Adjusts and levels for ideal installation
- Faucet installation can be deck-mounted or floor-mounted
- Unique feature: maximized bathing well with comfortable backrest
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 57 gal
- Collection:
- Lounge
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Grey
- Drain Location:
- End
- Height:
- 22-1/4 in
- Installation Type:
- Freestanding
- Length:
- 64 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 623163205459
- Width:
- 34 in