66 X 36 Free Standing Center Acrylic SOAKER PINK
Miles 66 X 36 Free Standing Center Acrylic SOAKER PINK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic 2-piece rectangular freestanding, virtually seamless look
- Two deck widths for different styles of faucet
- Center drain and 4 adjustable leveling legs
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- Apron available in standard colors and 5 designer colors
Recommended Accessories
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 51 gal
- Collection:
- Miles
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink Martini
- Depth:
- 36
- Drain Location:
- Center
- Height:
- 23-1/4
- Installation Type:
- Freestanding
- Length:
- 66
- Material:
- Plastic
- Type:
- E314421BW
- UPC:
- 623163611854
- Width:
- 36