68 x 47-1/2 in. Semi-Framed Sliding Shower Door in Polished Chrome
Polar 68 x 47-1/2 in. Semi-Framed Sliding Shower Door in Polished Chrome
Product Details
Product Details
- 2-panel framed sliding door for alcove showers
- EZ Kleen track system
- Aluminum double towel bars
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Polar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Frame Type:
- Framed
- Glass Thickness:
- 3/16
- Glass Type:
- Rain
- Handle Type:
- Towel Bar
- Height:
- 68
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 623163542042
- Width:
- 47-1/2