60 in. x 31 in. Tub & Shower Unit in White with Left Drain
Professional 60 in. x 31 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in North America
- 1-piece tub shower without roof cap
- Integrated Shelving
- Unique feature: tile pattern finish
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 49 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 31 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- UPC:
- 623163080902
- Weight:
- 130 lb