This product requires certification to purchase.

48 x 36 x 75 in. Alcove Shower Unit in White

MAAX

Professional Series 48 x 36 x 75 in. Alcove Shower Unit in White

  • Fast #
  • Part #M140546000002011
  • Item #7882151
  • Manufacturer Part #140546-000-002-011
5 out of 5 Customer Rating
Brand image
MAAX

Professional Series 48 x 36 x 75 in. Alcove Shower Unit in White

  • Fast #
  • Part #M140546000002011
  • Item #7882151
  • Manufacturer Part #140546-000-002-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in North America
  • 1-piece shower without roof cap
  • Integrated Shelving
  • Unique feature: tile pattern finish
  • Integrated seats
  • Center drain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Professional Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
GSA Approved:
No
Height:
75 in
IAPMO Listed:
No
Length:
48 in
NSF Certified:
No
Number of Pieces:
1 Piece
Shower Base Shape:
Rectangle
UL Listed:
Yes
UPC:
623163085495
Width:
36 in