This product requires certification to purchase.

RADIA N-A 36 X 36 X 71.5 CLEAR BRUSH NICKEL 305

MAAX

Radia RADIA N-A 36 X 36 X 71.5 CLEAR BRUSH NICKEL 305

  • Fast #
  • Part #M137440900305000
  • Item #7486750
  • Manufacturer Part #137440-900-305-000
4.4 out of 5 Customer Rating
Brand image
MAAX

Radia RADIA N-A 36 X 36 X 71.5 CLEAR BRUSH NICKEL 305

  • Fast #
  • Part #M137440900305000
  • Item #7486750
  • Manufacturer Part #137440-900-305-000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6 mm tempered glass with Lotus glass protection
  • Magnetic and aluminum extrusion for a better watertight closure and provides panel rigidity
  • Easy to detach the bottom wheels to clean the track (Clip and Push)
  • Panels are pre-assembled with hardware and side jambs
  • 3/4 in. of out of plumb adjustment for those not so perfect walls
  • Requires Certification

Specifications

Collection:
Radia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
71-1/2
Installation Type:
Corner Mount
Product Type:
Shower Door
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Door Height Range:
71-75 in
Shower Door Width Range:
31 in+
Type:
TWD30WC
UPC:
623163654257
Width:
36