RADIA N-R 36 X 36 X 71.5 CLEAR CHROME
Radia RADIA N-R 36 X 36 X 71.5 CLEAR CHROME
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 mm tempered glass with lotus easy clean glass protection - repels soap and water stains for care-free maintenance
- Magnetic and aluminum extrusion for a better watertight closure as well as provide panel rigidity
- Features MAAX® clip and push system that allows to detach the bottom wheels to clean the track
- Reversible door for right or left opening, panels are pre-assembled with the hardware and side jambs for fast and easy installation
- 3/4 in of out of plumb adjustment for those not so perfect walls
- Ensure fit with MAAX® acrylic base # 101427-000-001-000
- 3/4" of out of plumb adjustment for those not so perfect walls
Specifications
- Collection:
- Radia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 36 in
- Frame Type:
- Semi-Framed
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 71-5/8 in
- Installation Type:
- Corner Mount
- Product Type:
- Shower Door
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 623163654431
- Width:
- 36 in