60 x 30-1/4 in. Drop-In Bathtub Right Drain in White
Rubix 60 x 30-1/4 in. Drop-In Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Alcove bathtub with integrated flat skirt and tiling flange
- Available in Above-the-Floor rough (AFR) or not
- Low deck height of 16 in. (AFR) or 14 in
- Stabili-T anti-slip bottom meeting ADA, ANSI or CSA requirements
- Compliant with accessibility codes when properly installed
- Compatible with Utile wall panels
- Cubic design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 14
- Basin Length:
- 54-3/4
- Basin Width:
- 23-1/2 in
- Bathtub Shape:
- Rectangle
- Collection:
- Rubix
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 14
- Overall Length:
- 60
- Overall Width:
- 30-1/4
- UPC:
- 623163655957
- Weight:
- 75