This product requires certification to purchase.

60 in. x 30 in. Alcove Bathtub with Left Drain

MAAX

Rubix Access 60 in. x 30 in. Alcove Bathtub with Left Drain

  • Fast #
  • Part #M106348L000001
  • Item #10104740
  • Manufacturer Part #106348-L-000-001
5 out of 5 Customer Rating
Brand image
MAAX

Rubix Access 60 in. x 30 in. Alcove Bathtub with Left Drain

  • Fast #
  • Part #M106348L000001
  • Item #10104740
  • Manufacturer Part #106348-L-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern cubic design
  • Acrylic surface resistant to stains
  • Available in left hand and right hand drain configurations to fit your specific bathroom layout
  • High gloss finish adds luxurious look to your bathroom
  • Anti-slip certified floor and a low threshold to cross over for (14 in) maximum safety
  • Compliant with accessibility codes when properly installed
  • Adds a modern look to any bathroom
  • Compatible with UTile for an easy wall solution
  • Maximized bathing designed for optimal comfort
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Above Floor Rough:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
35 gal
Collection:
Rubix Access
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
Installation Type:
3 Wall Alcove
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
14 in
Overall Length:
59-7/8 in
Overall Width:
30-1/8 in
Soaking Depth:
11-1/2 in
Weight:
75 lb