This product requires certification to purchase.

60 X 32 Acrylic Free Standing Tub *SAX Aquamarine

MAAX

Sax 60 X 32 Acrylic Free Standing Tub *SAX Aquamarine

  • Fast #
  • Part #M105797000237
  • Item #4702923
  • Manufacturer Part #105797-000-237
3.4 out of 5 Customer Rating
Brand image
MAAX

Sax 60 X 32 Acrylic Free Standing Tub *SAX Aquamarine

  • Fast #
  • Part #M105797000237
  • Item #4702923
  • Manufacturer Part #105797-000-237
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 piece – Transports and installs easily
  • Above-the-Floor Rough (AFR) and F2 Drain compatible
  • End drain and 4 adjustable leveling legs
  • Faucet installation can be deck-mounted or floor-mounted
  • Unique feature: maximized bathing well with comfortable backrest
  • Requires Certification

Specifications

Bathtub Shape:
Oval
Capacity:
37 gal
Collection:
Sax
Color Finish Category:
Blues
Color Finish Name:
Aqua
Drain Location:
End
Height:
25 in
Installation Type:
Freestanding
Length:
60 in
Material:
Fiberglass
UPC:
623163610871
Width:
32 in