71-3/8 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Talisman 71-3/8 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval shape bathtub
- Alcove or Drop-in installation
- Optional nailing flange and apron available
- Armrest and textured floor
- End drain
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 56 gal
- Collection:
- Talisman
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 42
- Drain Location:
- End
- Height:
- 19
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 71-3/8
- Overall Width:
- 42
- UPC:
- 623163134223