60 X 36 Left Hand Acrylic Whirlpool Tenderness Biscuit
Tenderness 60 X 36 Left Hand Acrylic Whirlpool Tenderness Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular shape bathtub
- Alcove installation
- Armrest and textured floor
- End drain
- Integrated tiling flange
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 41 gal
- Collection:
- Tenderness
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 35-3/4
- Drain Location:
- Left
- Height:
- 20
- Installation Type:
- Alcove
- Length:
- 59-7/8
- Material:
- Acrylic
- Type:
- M102202003007001
- UPC:
- 623163158731
- Width:
- 35-3/4