66 X 36 Right Hand Acrylic Whirlpool Tenderness White
Tenderness 66 X 36 Right Hand Acrylic Whirlpool Tenderness White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Rectangular shape bathtub
- Alcove installation
- Armrest and textured floor
- End drain
- Integrated tiling flange
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 46 gal
- Collection:
- Tenderness
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 19-3/4
- Installation Type:
- Alcove
- Length:
- 65-7/8
- Material:
- Acrylic
- Type:
- M102203003001002
- UPC:
- 623163526448
- Width:
- 35-3/4