This product requires certification to purchase.

71-7/8 in. x 35-3/4 in. Soaker Alcove Bathtub with Left Drain in White

MAAX

Tenderness 71-7/8 in. x 35-3/4 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #M102204L000001
  • Item #2229575
  • Manufacturer Part #102204-L-000-001
5 out of 5 Customer Rating
Brand image
MAAX

Tenderness 71-7/8 in. x 35-3/4 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #M102204L000001
  • Item #2229575
  • Manufacturer Part #102204-L-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in North America
  • Integrated tiling flange and skirt
  • Integrated armrests and textured floor
  • Rectangular shape bathtub
  • Alcove installation
  • Integrated skirt with access panel when equipped with system
  • End drain
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
51-1/2
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
61 gal
Collection:
Tenderness
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2-1/8
GSA Approved:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20
Overall Length:
71-7/8
Overall Width:
35-3/4
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
18-5/8
UL Listed:
Yes
UPC:
623163158151
Weight:
100
cUPC Certified:
No