This product requires certification to purchase.

72 X 36 Right Hand Whirlpool W/TF & Apron Tenderness White

MAAX

Tenderness 72 X 36 Right Hand Whirlpool W/TF & Apron Tenderness White

  • Fast #
  • Part #M102204003001002
  • Item #2229580
  • Manufacturer Part #102204-003-001-002
4.5 out of 5 Customer Rating
Brand image
MAAX

Tenderness 72 X 36 Right Hand Whirlpool W/TF & Apron Tenderness White

  • Fast #
  • Part #M102204003001002
  • Item #2229580
  • Manufacturer Part #102204-003-001-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular shape bathtub
  • Alcove installation
  • Armrest and textured floor
  • End drain
  • Integrated tiling flange
  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Capacity:
51 gal
Collection:
Tenderness
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
20 in
Installation Type:
Alcove
Length:
71-7/8 in
Material:
Acrylic
UPC:
623163158762
Width:
35-3/4 in