This product requires certification to purchase.

71-5/8 x 36 in. Drop-In Bathtub with End Drain in Biscuit

MAAX

Timeless 71-5/8 x 36 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #M100104000007000
  • Item #2228669
  • Manufacturer Part #100104-000-007-000
5 out of 5 Customer Rating
Brand image
MAAX

Timeless 71-5/8 x 36 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #M100104000007000
  • Item #2228669
  • Manufacturer Part #100104-000-007-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Capacity:
51 gal
Collection:
Timeless
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
36
Drain Location:
End
Height:
19
Installation Type:
Alcove
Material:
Plastic
Overall Length:
71-5/8
Overall Width:
36
UPC:
623163133226