72 X 36 Acrylic Whirlpool Timeless Biscuit
Timeless 72 X 36 Acrylic Whirlpool Timeless Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Alcove installation
- Drop-in installation
- Maximum 51 imp. gal., 61 US gal., 232 l. Minimum 34 imp. gal., 41 US gal., 155 l.
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 51 gal
- Collection:
- Timeless
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 36
- Drain Location:
- End
- Height:
- 19
- Installation Type:
- Alcove
- Length:
- 71-5/8
- Material:
- Plastic
- Type:
- M100104003007000
- UPC:
- 623163133295
- Width:
- 36