65-3/4 x 36 in. Drop-In Bathtub with End Drain in White
Topaz 65-3/4 x 36 in. Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Charming, traditional and functional bathtub
- Relaxing armrests with ergonomic backrest
- Includes two 6 in. grab bars 14 and textured bottom
- White cushion included with whirlpool and combined systems
- Undermount, Drop-in or alcove installation with end drain
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 62 gal
- Collection:
- Topaz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Drain Location:
- End
- Height:
- 21 in
- Installation Type:
- Alcove
- Material:
- Plastic
- Overall Length:
- 65-3/4 in
- Overall Width:
- 36 in
- UPC:
- 623163153897