71-3/4 x 36 in. Drop-In Bathtub with End Drain in White
Topaz 71-3/4 x 36 in. Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Charming, traditional and functional bathtub
- Relaxing armrests with ergonomic backrest
- Includes two 12 in. grab bars 14 and textured bottom
- White cushion included with whirlpool and combined systems
- Undermount, Drop-in or alcove installation with end drain
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 66 gal
- Collection:
- Topaz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36
- Drain Location:
- End
- Height:
- 21
- Installation Type:
- Alcove
- Material:
- Plastic
- Overall Length:
- 71-3/4
- Overall Width:
- 36
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 623163154221