60X32 LH TSEA PLUS REGULAR WHITE
TSEA Plus 60X32 LH TSEA PLUS REGULAR WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece tub shower without roof cap
- Integrated wide shelves
- 20 in apron, 13-3/8 in deep bathing well
- Textured bottom
Specifications
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 13-3/8 in
- Basin Length:
- 50-3/4 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 49 gal
- Collection:
- TSEA Plus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 56-1/4 in
- UL Listed:
- Yes
- UPC:
- 623163591514
- Weight:
- 123 lb