This product requires certification to purchase.

60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

MAAX

Twilight 60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100021000001000
  • Item #1576315
  • Manufacturer Part #100021-000-001-000
4.5 out of 5 Customer Rating
Brand image
MAAX

Twilight 60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100021000001000
  • Item #1576315
  • Manufacturer Part #100021-000-001-000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in North America
  • Comfortable Backrest
  • Integrated armrest and textured floor
  • Oval shape bathtub
  • Drop-in installation
  • End drain
  • No apron available
  • Requires Certification
Dimensions & Measurements
Basin Length
41 in
Basin Width
31 in
Capacity
58 gal
Drain Opening
2-1/8 in
Overall Height
19-3/4 in
Overall Length
59-3/4 in
Overall Width
41-1/2 in
Soaking Depth
18-1/2 in
Weight
90 lb
Included Components
Drain Included
Yes
Characteristics & Features
Basin Shape
Oval
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Twilight
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Drop-in
Material
Acrylic
Number of Occupants
1
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Domestic
UL Listed
Yes
UPC
623163002041