71-5/8 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Bone
Tympani 71-5/8 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Oval shape bathtub
- Drop-in installation
- Textured floor
- Center drain
- No apron available
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 60 gal
- Collection:
- Tympani
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 42
- Drain Location:
- Center
- Height:
- 20-1/4
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 71-5/8
- Overall Width:
- 42
- UPC:
- 623163132571