This product requires certification to purchase.

72 X 42 Acrylic Whirlpool Tub Tympani White

MAAX

Tympani 72 X 42 Acrylic Whirlpool Tub Tympani White

  • Fast #
  • Part #M100028003001000
  • Item #1621803
  • Manufacturer Part #100028-003-001-000
3.8 out of 5 Customer Rating
Brand image
MAAX

Tympani 72 X 42 Acrylic Whirlpool Tub Tympani White

  • Fast #
  • Part #M100028003001000
  • Item #1621803
  • Manufacturer Part #100028-003-001-000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval shape bathtub
  • Drop-in installation
  • Textured floor
  • Center drain
  • No apron available
  • Requires Certification

Specifications

Bathtub Shape:
Oval
Capacity:
60 gal
Collection:
Tympani
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
42 in
Drain Location:
Center
Height:
20-1/4 in
Installation Type:
Drop-in
Length:
71-5/8 in
Material:
Plastic
UPC:
623163132526
Width:
42 in