*CVR* B3 BSE 3636 RND DRN ALCO IN
Unidoor Lux *CVR* B3 BSE 3636 RND DRN ALCO IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Acrylic square base with round drain
- Smooth floor
- Center drain
- Drain not included
- 3 in. threshold base
Specifications
- Collection:
- Unidoor Lux
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-7/8
- Drain Location:
- Center
- Height:
- 4
- Installation Type:
- Alcove
- Length:
- 35-7/8
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Threshold Height:
- 4
- Type:
- M410000501001
- UPC:
- 623163630923
- Width:
- 35-7/8