60 in. x 30 in. Shower Base with Left Drain in White
60 in. x 30 in. Shower Base with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic rectangular shower base with square drain
- 3 in. threshold and smooth floor
- Right, left or back-end drain
- B3Square only: Chrome grid and drain included (ABS or PVC available)
- Grids also available in Dark Bronze or Brushed Nickel
- Chrome grid and drain included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- Yes
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 623163631531
- Width:
- 29-7/8 in