This product requires certification to purchase.

60-1/4 x 32 in. Freestanding Bathtub in White

Maax US

Ariosa 60-1/4 x 32 in. Freestanding Bathtub in White

  • Fast #
  • Part #M106266000001
  • Item #7386881
  • Manufacturer Part #106266-000-001
5 out of 5 Customer Rating
Brand image
Maax US

Ariosa 60-1/4 x 32 in. Freestanding Bathtub in White

  • Fast #
  • Part #M106266000001
  • Item #7386881
  • Manufacturer Part #106266-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 2-piece bathtub with transitional asymmetrical look and concealed seam
  • Recessed deck with ample space for faucet installation
  • Maximized bathing well with end drain
  • Above-the-Floor Rough (AFR) and F2 Drain compatible
  • MAAX innovative leveling legs
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Collection:
Ariosa
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
32 in
Drain Location:
Universal
GSA Approved:
No
Height:
28 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
60 in
Material:
Plastic
Overall Length:
60-1/4 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
623163646917