This product requires certification to purchase.

59-7/8 x 29-7/8 in. Rectangle Shower Base in White

Maax US

B3Square 59-7/8 x 29-7/8 in. Rectangle Shower Base in White

  • Fast #
  • Part #M420004R501001
  • Item #5078159
  • Manufacturer Part #420004-R-501-001
5 out of 5 Customer Rating
Brand image
Maax US

B3Square 59-7/8 x 29-7/8 in. Rectangle Shower Base in White

  • Fast #
  • Part #M420004R501001
  • Item #5078159
  • Manufacturer Part #420004-R-501-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic rectangular shower base with square drain
  • 3 in. threshold and smooth floor
  • Right, left or back-end drain
  • B3Square only: Chrome grid and drain included (ABS or PVC available)
  • Grids also available in Dark Bronze or Brushed Nickel
  • Chrome grid and drain included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
B3Square
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
59-7/8 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
3 in
UL Listed:
No
UPC:
623163631548
Width:
29-7/8 in