59-7/8 x 42 in. Drop-In Bathtub with End Drain in White
Exhibit 59-7/8 x 42 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in or alcove installation with tiling flange
- Minimalist look with discreet armrests and textured floor
- Rectangular shape bathtub
- End drain
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 57 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 42 in
- Drain Location:
- End
- Height:
- 18 in
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Overall Length:
- 59-7/8 in
- Overall Width:
- 42 in