72 x 36 in. Alcove and Drop-in Bathtub with End Drain in White
Lopez 72 x 36 in. Alcove and Drop-in Bathtub with End Drain in White
Product Details
Product Details
- Grab bars
- Relaxing
- Armrests
- Textured bottom
- Alcove installation
- Drop-in installation
- Maximum 63 imp. gal., 75 US gal., 284 l. Minimum 38 imp. gal., 45 US gal., 170 l.
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Lopez
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 72
- Material:
- Acrylic
- Overall Length:
- 72
- Overall Width:
- 36
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 623163159431
- Width:
- 36