This product requires certification to purchase.

59-7/8 x 31-3/4 in. Soaker Drop-In Bathtub with End Drain in White

Maax US

Pose 59-7/8 x 31-3/4 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M101457000001
  • Item #7386839
  • Manufacturer Part #101457-000-001
5 out of 5 Customer Rating
Brand image
Maax US

Pose 59-7/8 x 31-3/4 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M101457000001
  • Item #7386839
  • Manufacturer Part #101457-000-001
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular shape bathtubwith choices of two deck heights (3/8 or 2 in.) Please specify when ordering
  • Drop-in or undermount10 installation or with integrated flange (IF) for alcove installation
  • Textured floor
  • Ample deck space for faucet installation
  • Skirt with or without access panel available
  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Capacity:
53 gal
Collection:
Pose
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-3/4 in
Drain Location:
End
Height:
23-5/8 in
Installation Type:
Drop-in
Material:
Plastic
Overall Length:
59-7/8 in
Overall Width:
31-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
623163548891