PVC Polished Chrome Waste and Overflow Drain
PVC Polished Chrome Waste and Overflow Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Bathrooms
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-3/4 in
- IAPMO Listed -:
- No
- Trim Only:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No