This product requires certification to purchase.

59-7/8 x 35-3/4 in. Soaker Drop-In Bathtub with End Drain in White

Maax US

Tempest 59-7/8 x 35-3/4 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100103000001000
  • Item #1195886
  • Manufacturer Part #100103-000-001-000
5 out of 5 Customer Rating
Brand image
Maax US

Tempest 59-7/8 x 35-3/4 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100103000001000
  • Item #1195886
  • Manufacturer Part #100103-000-001-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Relaxing
  • Armrests
  • Textured bottom
  • Alcove installation
  • Drop-in installation
  • Maximum 42 imp. gal., 50 US gal., 191 l. Minimum 27 imp. gal., 32 US gal., 123 l.
  • Requires Certification
Dimensions & Measurements
Basin Length
44 in
Basin Width
19-1/4 in
Capacity
50 gal
Depth
32 in
Height
18-7/8 in
Overall Height
18-7/8 in
Overall Length
59-7/8 in
Overall Width
35-3/4 in
Soaking Depth
16-1/8 in
Weight
75 lb
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Tempest
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Drop-in
Material
Acrylic
Overflow Type
Round
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
UPC
623163006353