This product requires certification to purchase.

71-5/8 x 36 in. Drop-In Bathtub with End Drain in White

Maax US

Timeless 71-5/8 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100104000001000
  • Item #2229576
  • Manufacturer Part #100104-000-001-000
4 out of 5 Customer Rating
Brand image
Maax US

Timeless 71-5/8 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #M100104000001000
  • Item #2229576
  • Manufacturer Part #100104-000-001-000
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcove installation
  • Drop-in installation
  • Maximum 51 imp. gal., 61 US gal., 232 l. Minimum 34 imp. gal., 41 US gal., 155 l.
  • Integrated seat
  • White or biscuit cushion
  • Maximum 87 imp. gal., 105 US gal., 397 l. Minimum 58 imp. gal., 70 US gal., 265 l.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Capacity:
61 gal
Collection:
Timeless
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Drain Location:
Universal
Height:
19 in
Installation Type:
Drop-in
Material:
Acrylic
Overall Length:
71-5/8 in
Overall Width:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
623163490510