Waste and Overflow in Polished Chrome
Waste and Overflow in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delsia 6636 Freestanding Bathtub
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No