Plastic Polyethylene Foam Ring for Gate Valve in Black
Plastic Polyethylene Foam Ring for Gate Valve in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Gate Valves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Foam Ring