This product requires certification to purchase.

2-31/50 x 4 in. Brass and Stainless Steel Deck Plate

Mac Faucet

2-31/50 x 4 in. Brass and Stainless Steel Deck Plate

  • Fast #
  • Part #MFA10400
  • Item #8893806
  • Manufacturer Part #FA10400
3.9 out of 5 Customer Rating
Mac Faucet

2-31/50 x 4 in. Brass and Stainless Steel Deck Plate

  • Fast #
  • Part #MFA10400
  • Item #8893806
  • Manufacturer Part #FA10400
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Faucet Part Type:
Deck Plate
GSA Approved:
No
IAPMO Listed:
No
Length:
2-31/50 in
Material:
Brass, Rubber, Stainless Steel
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
6-19/50 in