1/2 in. 10 Aluminum Ultra-fin C/W Turn Keys
1/2 in. 10 Aluminum Ultra-fin C/W Turn Keys
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Aluminum
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 10
- Material:
- Aluminum