1.0 gpf Sensor Toilet Flushometer
Mach®Tripoint® 1.0 gpf Sensor Toilet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water saving 1 gpf flush valve uses 22% less water than 1.28 gpf flush valves
- Activation distance is factory set
- Chloramine and chlorine-resistance on all rubber components exposed to waterway
- Engineered for optimal performance with Kohler® commercial fixtures
- 125 um filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- 24 hr automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1037
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Mach®Tripoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes