This product requires certification to purchase.

10 x 9 in. Irrigation Valve Box with Lid

Maclean Highline

10 x 9 in. Irrigation Valve Box with Lid

  • Fast #
  • Part #M181104
  • Item #7759216
  • Manufacturer Part #181104
4.4 out of 5 Customer Rating
Maclean Highline

10 x 9 in. Irrigation Valve Box with Lid

  • Fast #
  • Part #M181104
  • Item #7759216
  • Manufacturer Part #181104
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Green
Crush Proof:
No
Diameter:
9 in
Height:
10 in
Material:
Plastic
Material Type:
Superflexon