This product requires certification to purchase.

2 x 20-1/2 in. Plastic Lid

Maclean Highline

Highline® 2 x 20-1/2 in. Plastic Lid

  • Fast #
  • Part #M192101
  • Item #7759226
  • Manufacturer Part #192101
5 out of 5 Customer Rating
Maclean Highline

Highline® 2 x 20-1/2 in. Plastic Lid

  • Fast #
  • Part #M192101
  • Item #7759226
  • Manufacturer Part #192101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
14 in x 20 in Jumbo Control Valve Boxes
Collection:
Highline®
Color Finish Name:
Green
Height:
2 in
IAPMO Listed:
No
Length:
20-1/2 in
Material:
Plastic
Product Type:
Lid
Width:
14-1/2 in