This product requires certification to purchase.

4 in. DS x Hub Adapter

Macon Plastics

4 in. DS x Hub Adapter

  • Fast #
  • Part #M80550
  • Item #3326160
  • Manufacturer Part #80550
3.8 out of 5 Customer Rating
Brand image
Macon Plastics

4 in. DS x Hub Adapter

  • Fast #
  • Part #M80550
  • Item #3326160
  • Manufacturer Part #80550
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
40
UPC:
695783805500