This product requires certification to purchase.

10 amp Power Supply with 4 24VDC Outputs

Macurco

10 amp Power Supply with 4 24VDC Outputs

  • Fast #
  • Part #MMAC10AMP4
  • Item #10245510
  • Manufacturer Part #MAC10AMP-4
3.3 out of 5 Customer Rating
Brand image
Macurco

10 amp Power Supply with 4 24VDC Outputs

  • Fast #
  • Part #MMAC10AMP4
  • Item #10245510
  • Manufacturer Part #MAC10AMP-4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Input: 115VAC
  • Output: 12-24VDC
  • Output Current: 10A
  • Hardwired
  • 4 Outputs
  • Made in America
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
Indoor
Color Finish Name:
Grey
Depth:
3-3/10 in
Height:
15-1/2 in
Installation Type:
Wall Mount
Length:
13 in
Material:
Steel
Temperature Range:
Up to 120 Deg F
Weight:
9.4 lb
Width:
13 in