120VAC 6 Relays Gas Boiler Controller
120VAC 6 Relays Gas Boiler Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shutdown up to 8 boilers individually via expansion relays
- 120VAC
- Customize up to 8 10A SPDT Relays (sets of 2)
- Customize up to 4 expansion relay boards
- 24VDC driver for horn/strobe
- Opaque Polycarbonate, NEMA 4X (IP66)
- Audible Buzzer
- Output power supports up to 4 detectors
- Made in America
Specifications
- AMP:
- 10
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4-1/2 in
- Height:
- 9-4/5 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Range:
- Up to 125 Deg F
- UPC:
- 857560007242
- Width:
- 8 in